Beli steel ball bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Chrome Steel Ball
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    AS ONE Chrome Steel Ball
    atribut:
    • Material: Chrome steel (SUJ-2)
    • Hardness: HRC 62 - 67
  2. AS ONE Wrecking Ball
    Mulai

    Rp2.699.900

    AS ONE Wrecking Ball
    Deskripsi:
    It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.
    atribut:
    • HardnessHRC: 25-39
    • Material: Stainless steel (SUS304)
  3. AS ONE Ball
    Mulai

    Rp1.799.900

    AS ONE Ball
    atribut:
    • Hardness: HRC25 - 39
    • Size (mm): 5
    • Material: Stainless steel (SUS304)
    • Package Size (mm): 100x170x20
  4. RYU Steel Ball
    Mulai

    Rp1.900

  5. AS ONE Stainless Steel Ball
    Mulai

    Rp469.900

    AS ONE Stainless Steel Ball
    atribut:
    • Material: Stainless Steel (SUS304)
  6. Three Star Sendok Teh STG
    Mulai

    Rp7.900

    Three Star Sendok Teh STG
    atribut:
    • Material: Plastic
  7. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  8. EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)
    10%
    Mulai

    Rp76.900

    EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
    • Seal: 2RS, 2RU
  9. Non Brand Stainless Steel Balls
    Mulai

    Rp5.199.900

    Non Brand Stainless Steel Balls
    Deskripsi:
    Total 3kg of steel balls for 4pcsx500ml Stainless Steel Jar
    atribut:
    • Material: Stainless Steel
    • Balls: 5, 8, 10, 12, 15mm mixed
  10. AS ONE Tungsten Ball
    Mulai

    Rp1.999.900

    AS ONE Tungsten Ball
    atribut:
    • Specific Gravity: 17.8 to 18
    • Material: Tungsten
  11. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  12. SKF Angular Contact Ball Bearing Two Super Precision CD/P4ADGA Type (Laher)
    Mulai

    Rp7.199.900

    SKF Angular Contact Ball Bearing Two Super Precision CD/P4ADGA Type (Laher)
    Deskripsi:
    These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.
    atribut:
    • Coating: Without
    • Number of Rows: 2
    • Design: High-capacity D
    • Sealing: Without
    • Lubricant: None
    • Bearing Material: Bearing steel
    • Contact Angle (°): 15
    • Contact Type: Normal contact (two-point contact)
    • Matched Arrangement: Universal matching
    • Matched Condition (axial clearance/preload): Extra light preload
    • Number of bearings in matched set: 2
    • Ring Type: One-piece inner and outer rings
    • Tolerance Class: P4A
    • Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
  13. FAG Deep Groove Ball Bearing HLC Type (Laher)
    Mulai

    Rp35.900

    FAG Deep Groove Ball Bearing HLC Type (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  14. NACHI Bantalan Bola Alur Dalam (Laher)
    Mulai

    Rp189.900

    NACHI Bantalan Bola Alur Dalam (Laher)
    Deskripsi:
    - This type is constructed with the inner ring and ball assembly contained within an outer ring which has a spherical raceway for self aligning.- Self-aligning ball bearings are particularly suitable for applications where misalignment occurs from errors in mounting or from shaft deflection.
  15. KRISBOW Lampu UV Disinfektan
    Mulai

    Rp729.900

    KRISBOW Lampu UV Disinfektan
    atribut:
    • Height Dimension (cm): 50
    • Length Dimension (cm): 19
    • Width Dimension (cm): 19
  16. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  17. KRISBOW Trolley Foldable (Troli Lipat)
    Mulai

    Rp639.900

    KRISBOW Trolley Foldable (Troli Lipat)
    Deskripsi:
    Foldable Platform Hand Truck 150kg small wheel
    atribut:
    • Material: Steel and Alumunium
    • Maximum Loading Capacity (kg): 90
    • Wheel Diameter (mm): 150
Daftar Harga steel ball bearing Terbaru October 2026
AS ONE Chrome Steel BallRp389.900
AS ONE Wrecking BallRp2.699.900
AS ONE BallRp1.799.900
RYU Steel BallRp1.900
AS ONE Stainless Steel BallRp469.900
Three Star Sendok Teh STGRp7.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Koyo (J-TEKT) Tapered Roller Bearing 30000 Series (Laher Tirus)Rp129.900
EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)Rp76.900
Non Brand Stainless Steel BallsRp5.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait